This product requires certification to purchase.

Plastic Lift & Turn Drain in Polished Chrome

LSP Products Group

Rapid Fit® Plastic Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #LR0476
  • Item #1316593
  • Manufacturer Part #RF-0476
4.5 out of 5 Customer Rating
Brand image
LSP Products Group

Rapid Fit® Plastic Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #LR0476
  • Item #1316593
  • Manufacturer Part #RF-0476
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes overflow elbow, 1 hole overflow plate, drain elbow, strainer, and stopper (no piping or tee)
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Collection:
Rapid Fit®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-5/8 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
UPC:
671436009020