Plastic Toe-Tap Drain in Chrome Plated
Rapid Fit® Plastic Toe-Tap Drain in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Rapid Fit®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 2-27/64 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- IAPMO Listed -:
- Yes
- Schedule Class:
- 40
- Trim Only:
- No
- WaterSense Labeled:
- No