This product requires certification to purchase.

Universal Lift & Turn Stopper with 1-Hole Overflow Plate in Satin Nickel

LSP Products Group

Rapid Fit® Universal Lift & Turn Stopper with 1-Hole Overflow Plate in Satin Nickel

  • Fast #
  • Part #LRF0750SN
  • Item #9591108
  • Manufacturer Part #RF-0750-SN
4 out of 5 Customer Rating
Brand image
LSP Products Group

Rapid Fit® Universal Lift & Turn Stopper with 1-Hole Overflow Plate in Satin Nickel

  • Fast #
  • Part #LRF0750SN
  • Item #9591108
  • Manufacturer Part #RF-0750-SN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Designer Finish Trim Kits can be used to improve the appearance of the existing tub drains or change to a different designer finish.
  • The newly designed push-on strainer covers are offered in designer finishes with different overflow and stopper configurations.
  • Just simply remove the old stopper, insert a new drain flange and install the stopper without removing the strainer.
  • Kit includes – overflow plate, screws (1 or 2) if applicable, push-on strainer cover and stopper.
  • Requires Certification

Documents


Specifications

Collection:
Rapid Fit®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Connection Type:
NPSM
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Trim Only:
No
Type:
LRF0750SN