This product requires certification to purchase.

Waste and Overflow Rough-In Kit in Polished Chrome

LSP Products Group

Rapid Fit® Waste and Overflow Rough-In Kit in Polished Chrome

  • Fast #
  • Part #LR0467RK
  • Item #7361139
  • Manufacturer Part #RF-0467-RK
3.7 out of 5 Customer Rating
Brand image
LSP Products Group

Rapid Fit® Waste and Overflow Rough-In Kit in Polished Chrome

  • Fast #
  • Part #LR0467RK
  • Item #7361139
  • Manufacturer Part #RF-0467-RK
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Can be used with 1 and 2-hole overflow plates
  • Requires Certification

Documents

Characteristics & Features
Collection
Rapid Fit®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Drain Component Type
Rough-in Kit
Drain Type
Bathtub Drain
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: This product can expose you to chemicals including (Lead), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Ring
No
Warranty & Product Information
UPC
671436258329