Lift & Turn Rough-in Trin Half Kit with Overflow
Revolver™ Lift & Turn Rough-in Trin Half Kit with Overflow
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Includes a test revolver snap-on PVC component.
- Constructed with a durable plastic drain body.
- Ideal for tub and shower rough-in valve installations.
Documents
Specifications
- Collection:
- Revolver™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Body Material:
- Plastic
- Type:
- LRF6011RK
- UPC:
- 671436033476