Plastic Lift & Turn Drain in Chrome
Revolver™ Plastic Lift & Turn Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20Product Details
Product Details
- Includes lift-n-turn stopper and faceplate
Documents
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Revolver™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 671436212505