Plastic Lift & Turn Drain in Polished Chrome
Revolver™ Plastic Lift & Turn Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20Product Details
Product Details
- Includes overflow elbow, chrome plated strainer and drain elbow (no piping or tee)
- Coarse thread allows for minimal turning to engage tub wall
- Simplifies installation with only three parts required for a complete overflow assembly
Documents
Specifications
- Collection:
- Revolver™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 671436217043