This product requires certification to purchase.

1-1/2 in. Black ABS DWV Test Cap

LSP Products Group

Specialty Products™ 1-1/2 in. Black ABS DWV Test Cap

  • Fast #
  • Part #LP0075
  • Item #2306289
  • Manufacturer Part #P-0075
3.7 out of 5 Customer Rating
Brand image
LSP Products Group

Specialty Products™ 1-1/2 in. Black ABS DWV Test Cap

  • Fast #
  • Part #LP0075
  • Item #2306289
  • Manufacturer Part #P-0075
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2000
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Characteristics & Features
Collection
Specialty Products™
Color Finish Name
Black
Fitting Type
Test Cap
Material
Plastic
Material Type
ABS DWV
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
Origin
Domestic
UPC
671436008818