1-1/2 in. Black PVC / ABS DWV Test Cap
Specialty Products™ 1-1/2 in. Black PVC / ABS DWV Test Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Re-useable for greater economy
- Features all stainless steel band and screw
- Use above or below ground for testing ABS, PVC, Cast Iron, steel or copper pipe
- Spoke wheel beams give amazing strength
- Belt loop lugs keep clamps secure
Documents
Specifications
- Collection:
- Specialty Products™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- 40