This product requires certification to purchase.

1-3/8 x 20 in. Galvanized Steel Bracket

LSP Products Group

Specialty Products™ 1-3/8 x 20 in. Galvanized Steel Bracket

  • Fast #
  • Part #LP1064
  • Item #3753931
  • Manufacturer Part #P-1064
4.8 out of 5 Customer Rating
Brand image
LSP Products Group

Specialty Products™ 1-3/8 x 20 in. Galvanized Steel Bracket

  • Fast #
  • Part #LP1064
  • Item #3753931
  • Manufacturer Part #P-1064
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Sturdy, galvanized steel brackets with 1-3/8? keyed holes accommodate grommets for all pipe types, including glue able CPVC grommets, as well as the PEX Elbow (P-2021)
  • Multiple configurations for all bracketing applications
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-3/8 in
Gauge (metal)
16 ga
Length
20 in
Width
2 in
Characteristics & Features
Coating
Copper, Galvanized
Collection
Specialty Products™
Color Finish Category
Copper Tones
Color Finish Name
Copper
Material
Steel
Work Load Limit
45 lb
Warranty & Product Information
Application
CPVC Pipe, Copper Tubing, PEX Tubing
FM Approved
No
IAPMO Listed
Yes
Product Type
Bracket
UL Listed
No
UPC
671436215254