2 in. PVC;ABS Test Cap in White
Specialty Products™ 2 in. PVC;ABS Test Cap in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Specialty Products™
- Color Finish Name:
- White
- End Connection 1:
- Slip
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Test Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 671436100062