This product requires certification to purchase.

4 in. Black ABS DWV Test Cap

LSP Products Group

Specialty Products™ 4 in. Black ABS DWV Test Cap

  • Fast #
  • Part #LP0078
  • Item #2306292
  • Manufacturer Part #P-0078
3.1 out of 5 Customer Rating
Brand image
LSP Products Group

Specialty Products™ 4 in. Black ABS DWV Test Cap

  • Fast #
  • Part #LP0078
  • Item #2306292
  • Manufacturer Part #P-0078
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 400
Looking for compatible parts?

Product Details

Product Details

  • Made in the USA
  • Requires Certification

Specifications

Collection:
Specialty Products™
Color Finish Name:
Black
Fits Pipe Size:
4 in
Fitting Type:
Test Cap
Material:
Plastic
Material Type:
ABS DWV
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
671436008849