This product requires certification to purchase.

4 in. PVC ABS Test Cap in Black

LSP Products Group

Specialty Products™ 4 in. PVC ABS Test Cap in Black

  • Fast #
  • Part #LP0032
  • Item #1136071
  • Manufacturer Part #P-0032
4.6 out of 5 Customer Rating
Brand image
LSP Products Group

Specialty Products™ 4 in. PVC ABS Test Cap in Black

  • Fast #
  • Part #LP0032
  • Item #1136071
  • Manufacturer Part #P-0032
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Use above or below ground for testing ABS, PVC, Cast Iron, steel or copper pipe
  • Re-useable for greater economy
  • Features all stainless steel band and screw
  • Belt loop lugs keep clamps secure
  • Spoke wheel beams give amazing strength
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Characteristics & Features
Collection
Specialty Products™
Color Finish Name
Black
Fitting Type
Test Cap
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
Origin
Domestic
UPC
671436100161