This product requires certification to purchase.

6 in. Rubber Test Cap in Black

LSP Products Group

Specialty Products™ 6 in. Rubber Test Cap in Black

  • Fast #
  • Part #LP0039
  • Item #1136079
  • Manufacturer Part #P-0039
3.4 out of 5 Customer Rating
Brand image
LSP Products Group

Specialty Products™ 6 in. Rubber Test Cap in Black

  • Fast #
  • Part #LP0039
  • Item #1136079
  • Manufacturer Part #P-0039
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Designed for ABS, PVC, cast iron, steel, or copper pipe
  • Features stainless steel band and screw; belt loop lugs to keep clamps secure; and spoke wheel beams for strength
  • Reusable
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
6 in
Characteristics & Features
Collection
Specialty Products™
Color Finish Name
Black
Fitting Type
Test Cap
Material
Plastic
Material Type
Rubber
Schedule Class
40
Warranty & Product Information
Origin
Domestic
UPC
671436100239