Plastic Water Dam
Stokes™ Plastic Water Dam
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Stokes™
- Drain Component Type:
- Water Dam
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 671436100871