Straight Tub PVC Drain Adapter
Straight Tub PVC Drain Adapter
Package Quantity Info:
Each: 1Product Details
Product Details
- PVC construction for corrosion resistance and compatibility with PVC bath waste systems.
- Straight tub drain adapter design for connecting tub drain components to the bath waste assembly.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Hub
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Type:
- LR60041
- UPC:
- 671436002540