13-3/4 in. Assembled Outlet Box with Valve
Tornado 13-3/4 in. Assembled Outlet Box with Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010 2004
- Box Material:
- Plastic
- Collection:
- Tornado
- Height:
- 8-1/2 in
- Length:
- 13-3/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including (Styrene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671436216893