This product requires certification to purchase.

1 x 3/4 in. Plastic Key Cap in Assorted (Pack of 20)

Lucky Line Products

1 x 3/4 in. Plastic Key Cap in Assorted (Pack of 20)

  • Fast #
  • Part #L1650020
  • Item #7216382
  • Manufacturer Part #1650020
5 out of 5 Customer Rating
Brand image
Lucky Line Products

1 x 3/4 in. Plastic Key Cap in Assorted (Pack of 20)

  • Fast #
  • Part #L1650020
  • Item #7216382
  • Manufacturer Part #1650020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Keeps similar keys separated by color
  • Provides a firm grip on key head
  • Will stretch to fit over most standard key heads for easy key ID
  • Rubber-like vinyl resists tearing and color fading
  • Superior material: pliable, but won’t break
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Neutrals
Color Finish Name:
Assorted
Material:
Plastic
Material Type:
Vinyl
Package Quantity:
Pack of 20
Size:
1 in x 3/4 in
UPC:
085721016509