This product requires certification to purchase.

2 in. Plastic, Steel Wrist Coil in Blue (Pack of 5)

Lucky Line Products

2 in. Plastic, Steel Wrist Coil in Blue (Pack of 5)

  • Fast #
  • Part #L4103505
  • Item #7216387
  • Manufacturer Part #4103505
4.1 out of 5 Customer Rating
Brand image
Lucky Line Products

2 in. Plastic, Steel Wrist Coil in Blue (Pack of 5)

  • Fast #
  • Part #L4103505
  • Item #7216387
  • Manufacturer Part #4103505
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Superior quality coil always springs back and never loses its shape
  • Fits comfortably over wrist for work, exercise, and water sports
  • Supplied with: 7/8" nickel-plated tempered steel split ring
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
2 in
Material:
Plastic, Steel
Material Type:
Polyurethane
Package Quantity:
Pack of 5
UPC:
085721041037