Tag in Multi-color
Tag in Multi-color
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Color-coded tags for many uses indoors and out
- Perfect for pet tags, facilities management, ID near water outlets
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Multi-color
- Diameter:
- 1-1/4
- Material:
- Aluminum
- Package Quantity:
- Pack of 20
- Product Type:
- Tag
- UPC:
- 085721025600