This product requires certification to purchase.

1 in. x 25 ft. High Visibility Power Tape

This product has been replaced by

Lufkin Hi-Viz Orange Value Tape Measure
Lufkin 25 ft. Value Tape Measure
Manufacturer Part #LL625
Lufkin

1 in. x 25 ft. High Visibility Power Tape

  • Fast #
  • Part #LL525
  • Item #1686313
  • Manufacturer Part #L525
4.5 out of 5 Customer Rating

This product has been replaced by

Lufkin Hi-Viz Orange Value Tape Measure
Lufkin 25 ft. Value Tape Measure
Manufacturer Part #LL625
Lufkin

1 in. x 25 ft. High Visibility Power Tape

  • Fast #
  • Part #LL525
  • Item #1686313
  • Manufacturer Part #L525
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1" x 25' Hi-Viz® Orange power return value tape
  • Requires Certification

Specifications

Color Finish Name:
Orange
Length:
25 ft
Material:
Steel
UPC:
037103191069
Width:
1 in