This product requires certification to purchase.

25 ft. Double Duty Oil Gauging Tape

Lufkin

25 ft. Double Duty Oil Gauging Tape

  • Fast #
  • Part #LCN1290SF590N
  • Item #7217398
  • Manufacturer Part #CN1290SF590N
4.4 out of 5 Customer Rating
Lufkin

25 ft. Double Duty Oil Gauging Tape

  • Fast #
  • Part #LCN1290SF590N
  • Item #7217398
  • Manufacturer Part #CN1290SF590N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Chrome
GSA Approved:
No
Length:
25 ft
UPC:
037103296672
Width:
1/2 in