6-3/4 x 1 in. 20 oz. Brass Plumb Bob Inage
6-3/4 x 1 in. 20 oz. Brass Plumb Bob Inage
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- GSA Approved:
- No
- Length:
- 6-3/4 in
- Material:
- Brass
- UPC:
- 037103453204
- Width:
- 1 in