This product requires certification to purchase.

3/8 x 0.065 in. 316L Stainless Steel Seamless Tubing

Lukens Steel

3/8 x 0.065 in. 316L Stainless Steel Seamless Tubing

  • Fast #
  • Part #A213065638N
  • Item #270731
  • Manufacturer Part #A213065638N
5 out of 5 Customer Rating
Brand image
Lukens Steel

3/8 x 0.065 in. 316L Stainless Steel Seamless Tubing

  • Fast #
  • Part #A213065638N
  • Item #270731
  • Manufacturer Part #A213065638N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-213
ASTM:
ASTM SA-213
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Pipe Wall Type:
Seamless
PipeTubing Size:
3/8 in
UL Listed:
No
Wall Thickness:
0.065 in