This product requires certification to purchase.

3/8 x 3 x 3 in. x 20 ft. Angle

Lukens Steel

3/8 x 3 x 3 in. x 20 ft. Angle

  • Fast #
  • Part #CSA3338N
  • Item #271556
  • Manufacturer Part #CSA3338N
5 out of 5 Customer Rating
Brand image
Lukens Steel

3/8 x 3 x 3 in. x 20 ft. Angle

  • Fast #
  • Part #CSA3338N
  • Item #271556
  • Manufacturer Part #CSA3338N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM SA-36
Depth:
3/8 in
Height:
3 in
Length:
20 ft
Material:
Carbon Steel