18 x 21 in. 26 ga Duct Plenum
18 x 21 in. 26 ga Duct Plenum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Depth:
- 28 in
- Gauge (metal):
- 26 ga
- Height:
- 18 in
- Vent Duct Shape:
- Rectangular
- Width:
- 21 in