This product requires certification to purchase.

19-1/2 in. x 19-3/4 in. x 36 in. Double Hem Plenum Box

Lukjan Metal Products

19-1/2 in. x 19-3/4 in. x 36 in. Double Hem Plenum Box

  • Fast #
  • Part #SHMPLDH19121934M
  • Item #8357577
  • Manufacturer Part #PL10191936AH
3.9 out of 5 Customer Rating
Brand image
Lukjan Metal Products

19-1/2 in. x 19-3/4 in. x 36 in. Double Hem Plenum Box

  • Fast #
  • Part #SHMPLDH19121934M
  • Item #8357577
  • Manufacturer Part #PL10191936AH
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Plenum Box
  • Requires Certification

Specifications

Coating:
Galvanized
Duct Plenum Type:
Plenum Box
Height:
36 in
Material:
Steel
Size:
19-1/2 in x 19-3/4 in x 36 in
Vent Duct Shape:
Rectangular
Width:
19 in