This product requires certification to purchase.

24 ga 40 x 22 in. Galvanized Steel

You last purchased this on
 
Lukjan Metal Products

24 ga 40 x 22 in. Galvanized Steel

  • Fast #
  • Part #LCA40224012R4
  • Item #3793853
  • Manufacturer Part #CA40402212R4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lukjan Metal Products

24 ga 40 x 22 in. Galvanized Steel

  • Fast #
  • Part #LCA40224012R4
  • Item #3793853
  • Manufacturer Part #CA40402212R4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Furnace support box
  • Insulated
  • Galvanized steel, riveted and Pittsburgh lock construction
  • Requires Certification

Documents


Specifications

Gauge (metal):
24 ga
Length:
40 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
22 in