10 in. Duct Round Takeoff Steel Round
TA40 10 in. Duct Round Takeoff Steel Round
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- TA40
- Diameter:
- 10 in
- Gauge (metal):
- 28 ga
- Height:
- 5-3/4 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 6 in