12 in. Adhesive Takeoff with 2 Stand-Off and 3/8 in. Rod
TA40 12 in. Adhesive Takeoff with 2 Stand-Off and 3/8 in. Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- TA40
- Diameter:
- 12
- Material:
- Steel
- Rod Size (in):
- 3/8 in
- Vent Duct Shape:
- Round
- Width:
- 12