4-Light 50W LED Track Light in Bright Satin Nickel
4-Light 50W LED Track Light in Bright Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frosted Glass
- Beautiful stylish cylindrical rail heads
- Bright Satin Nickel mount bar
- independently adjustable track heads
- Bulbs included
-
Green
Specifications
- Beam Spread:
- 35°
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Bright Satin Nickel
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 7-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 24 in
- Light Bulb Base Type:
- GU10
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 500
- Material:
- Steel, Zinc, Glass
- Number Of Hours:
- 25000 h
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 098197907691
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 24 in
- Wire Gauge (AWG):
- 18 ga