3-Light Vanity Light in Bright Satin Nickel
Olen 3-Light Vanity Light in Bright Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Opal Glass
- Fixture delivers a fashionable look to a modern space
- Frosted glass shades bring an elegant touch
- Provides an ambient glow
- can be mounted up or down
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Olen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Bright Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Opal
- Height:
- 9-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 24-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 098197816757
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-1/4 in