42-1/2 x 47-1/2 in. Wave Bar in Walnut
42-1/2 x 47-1/2 in. Wave Bar in Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Depth:
- 21-1/4 in
- Height:
- 42-1/2 in
- Width:
- 47-1/2 in