1 in. Carbide Tapping Tool
1 in. Carbide Tapping Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Innovative new approach for making service taps using pipe saddles
- Simple: Insert the hex saft into your cordless drill, attach the adapter nipple and drill
- Affordable, great quality hand tool for tapping water mains under pressure
- Use this tool on plastic, pvc, cast iron, and steel pipe
- Carbide tipped hole saw
- For use on 1" flare corp stops
- Marked with "C" for easy identification
Specifications
- Application:
- Aluminum
- Depth:
- 2 in
- Diameter:
- 1 in
- Length:
- 14 in
- Material:
- Carbide
- Number of Tools Included:
- 1
- Tool Type:
- Tapping Tool
- UL Listed:
- No
- Weight:
- 2 lb
- Width:
- 2 in