20X13 2 Hole Single Band SINK Lustertone Stainless Steel TM 18 gauge
Lustertone® 20X13 2 Hole Single Band SINK Lustertone Stainless Steel TM 18 gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 24".
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Gauge (metal):
- 18 ga
- Length:
- 19-1/2 in
- Material:
- Stainless Steel
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Sink Depth:
- 10-3/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- UPC:
- 094902038230
- Width:
- 13 in