120/277V Maestro Occupancy Sensing Switch in White
120/277V Maestro Occupancy Sensing Switch in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- AMP:
- 5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Switch
- Temperature Range:
- 32 to 104 Deg F
- UL Listed:
- Yes
- UPC:
- 027557983570
- Volts:
- 120/277V