This product requires certification to purchase.

3-Speed 1-Pole Fan Control & Dimmer in White

You last purchased this on
 
Lutron Electronics

Ariadni® 3-Speed 1-Pole Fan Control & Dimmer in White

  • Fast #
  • Part #LAY2LFSQWH
  • Item #328261
  • Manufacturer Part #AY2-LFSQ-WH
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lutron Electronics

Ariadni® 3-Speed 1-Pole Fan Control & Dimmer in White

  • Fast #
  • Part #LAY2LFSQWH
  • Item #328261
  • Manufacturer Part #AY2-LFSQ-WH
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1.5
Collection:
Ariadni®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
4-3/5 in
Length:
4-3/5 in
Volts:
120V
Watts:
300 W
Width:
2-43/50 in