This product requires certification to purchase.

Caseta Wireless Pico Wall Plate Bracket in Clear

Lutron Electronics

Caseta Wireless Pico Wall Plate Bracket in Clear

  • Fast #
  • Part #LPICOWBXADAPT
  • Item #4869902
  • Manufacturer Part #PICO-WBX-ADAPT
5 out of 5 Customer Rating
Brand image
Lutron Electronics

Caseta Wireless Pico Wall Plate Bracket in Clear

  • Fast #
  • Part #LPICOWBXADAPT
  • Item #4869902
  • Manufacturer Part #PICO-WBX-ADAPT
5 out of 5 Customer Rating

X Points

Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Name:
Clear
Depth:
1/8 in
Height:
5-1/10 in
UL Listed:
No
UPC:
784276072137
Width:
2-3/4 in