This product requires certification to purchase.

15A Tamper Resistant Duplex Receptacle in Midnight

Lutron Electronics

Claro® & Satin Colors® 15A Tamper Resistant Duplex Receptacle in Midnight

  • Fast #
  • Part #LSCRS15TRMN
  • Item #3822875
  • Manufacturer Part #SCRS-15-TR-MN
5 out of 5 Customer Rating
Brand image
Lutron Electronics

Claro® & Satin Colors® 15A Tamper Resistant Duplex Receptacle in Midnight

  • Fast #
  • Part #LSCRS15TRMN
  • Item #3822875
  • Manufacturer Part #SCRS-15-TR-MN
5 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
Collection:
Claro® & Satin Colors®
Color Finish Name:
Midnight
Material:
Plastic
UL Listed:
Yes
UPC:
027557618304
Volts:
125V