300W Electronic Low Voltage Dimmer with Locator Light in Almond
Diva 300W Electronic Low Voltage Dimmer with Locator Light in Almond
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Diva
- Color Finish Name:
- Almond
- UL Listed:
- Yes
- UPC:
- 027557755917
- Volts:
- 120V
- Watts:
- 300 W