Electric Low Voltage Dimmer with Night Light in White
Diva® Electric Low Voltage Dimmer with Night Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single pole
- Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening
- Preset dimmer
- Select lighter color models feature built-in soft-glow locator light
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Diva®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 4-69/100 in
- UPC:
- 027557748292
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 2-47/50 in