This product requires certification to purchase.

150W Digital Dimmer in White

Lutron Electronics

Maestro® 150W Digital Dimmer in White

  • Fast #
  • Part #LMACL153MWH
  • Item #4479052
  • Manufacturer Part #MACL-153M-WH
4.8 out of 5 Customer Rating
Brand image
Lutron Electronics

Maestro® 150W Digital Dimmer in White

  • Fast #
  • Part #LMACL153MWH
  • Item #4479052
  • Manufacturer Part #MACL-153M-WH
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Maestro®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
4-11/16 in
Length:
1-1/8 in
UPC:
784276010658
Volts:
120V
Watts:
150 W
Width:
2-15/16 in