This product requires certification to purchase.

Single Pole Passive Infrared Maestro Occupancy/Vacancy Sensor

Lutron Electronics

Maestro Single Pole Passive Infrared Maestro Occupancy/Vacancy Sensor

  • Fast #
  • Part #LMSOPS2WH
  • Item #4352004
  • Manufacturer Part #MS-OPS2-WH
3.5 out of 5 Customer Rating
Brand image
Lutron Electronics

Maestro Single Pole Passive Infrared Maestro Occupancy/Vacancy Sensor

  • Fast #
  • Part #LMSOPS2WH
  • Item #4352004
  • Manufacturer Part #MS-OPS2-WH
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
4-1/5 in
Length
1-3/4 in
Width
1-3/4 in
Characteristics & Features
Collection
Maestro
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Electrical & Operational Information
AMP
2
Volts
120V
Watts
250 W
Warranty & Product Information
UPC
027557982825