This product requires certification to purchase.

Single Pole Timer in White

Lutron Electronics

Maestro® Single Pole Timer in White

  • Fast #
  • Part #LMAT51WH
  • Item #3317621
  • Manufacturer Part #MA-T51-WH
5 out of 5 Customer Rating
Brand image
Lutron Electronics

Maestro® Single Pole Timer in White

  • Fast #
  • Part #LMAT51WH
  • Item #3317621
  • Manufacturer Part #MA-T51-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
5
Collection:
Maestro®
Color Finish Category:
Whites
Color Finish Name:
White
Product Type:
Timer
UL Listed:
Yes
UPC:
027557290265
Volts:
120V
Watts:
600 W