This product requires certification to purchase.

27 x 1-1/4 in. 27 gpm 316 Stainless Steel Drum Pump Tube for CLU0040200 Hazardous Duty Pump

Lutz Pumps

27 x 1-1/4 in. 27 gpm 316 Stainless Steel Drum Pump Tube for CLU0040200 Hazardous Duty Pump

  • Fast #
  • Part #T015100027
  • Item #5091372
  • Manufacturer Part #0151-00027
3.4 out of 5 Customer Rating
Lutz Pumps

27 x 1-1/4 in. 27 gpm 316 Stainless Steel Drum Pump Tube for CLU0040200 Hazardous Duty Pump

  • Fast #
  • Part #T015100027
  • Item #5091372
  • Manufacturer Part #0151-00027
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • German designed and manufactured
  • Class 1 Groups C and D
  • Class II Groups F and G
  • Requires Certification

Specifications

Brand Model Compatibility:
CLU0040200 Hazardous Duty Pump
Discharge:
1 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
27 gpm
Length:
27 in
Material:
Stainless Steel
Material Type:
316
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Pump Application:
Self-priming