39 in. PVDF Pump Tube
39 in. PVDF Pump Tube
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hastelloy C shaft
- Designed for use with aggressive chemicals
- PVDF tube and ETFE impeller
- Universally resistant PTFE shaft bearings
- No lubricants and therefore no contamination of the pumped medium by lubricants
- Optimized drum emptying
- Optionally with electric or compressed air drive
- Sodium hypochlorite, hydrogen peroxide and sulfuric acid
- Seal modules of the mechanical seal (MS) or seal-less (SL) pump can be replaced
- Maintenance without special tools
Specifications
- Depth:
- 39 in
- Discharge:
- 1 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Flow Rate:
- 48.0 gpm
- Impeller:
- ETFE
- Length:
- 39 in
- Material:
- Plastic
- Material Type:
- PVDF
- Product Type:
- Pump Tube
- Pump Body Material:
- Plastic
- Thread Size:
- 1-1/4 in
- UL Listed:
- No