Nut, Phillips and Slotted 6-Piece Screwdriver
Nut, Phillips and Slotted 6-Piece Screwdriver
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Color Finish Name:
- Blue
- Drive Size:
- 1/4 in, 3/8 in, 5/16 in
- Drive Type:
- Nut, Phillips, Slotted
- Length:
- 6
- Number of Pieces:
- 6 Piece
- Tool Type:
- Screwdriver