1H/1C Programmable Thermostat
1H/1C Programmable Thermostat
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 1.5
- Application:
- Electric Systems, Gas System, Oil Systems
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Depth:
- 1-3/10 in
- Energy Star Compliant:
- No
- Height:
- 3-1/5 in
- Power Source:
- Battery
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 45 to 90 Deg F (7 to 32 Deg C)
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 4-9/10 in