1H Non-programmable Thermostat
1H Non-programmable Thermostat
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Soft touch buttons
- Attractive slim design
- Large illuminated digital display
- Battery powered only
Specifications
- Application:
- Gas System, Oil Systems, Stoves
- Auto Switching Heat:
- No
- Depth:
- 1-1/4
- Energy Star Compliant:
- No
- Height:
- 5-1/4
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Stages:
- 1H
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 3-1/2