240V 1-Stage Line Voltage Cooling Non-Programmable Thermostat
240V 1-Stage Line Voltage Cooling Non-Programmable Thermostat
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 22
- Application:
- Residential
- Auto Switching Heat:
- No
- Energy Star Compliant:
- No
- Power Source:
- Electric
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1C
- Touch Screen:
- No
- Volts:
- 120/240V